Motion
8115-448-009

THOMSON (ALTRA)
8115-448-009

8115-448-009 FLANGE (R-1504-3)
Mi Item #07313573
MFR #8115-448-009
Price$179.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
8115-448-009

8115-448-009 FLANGE (R-1504-3)
Mi Item #07313573
MFR #8115-448-009

Mfr description
8115-448-009 FLANGE (R-1504-3)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$179.53/each

Specifications

Dimensions

  • Weight
    3.09 lbs

Details

  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    Thomson
  • Material
    Steel
  • Maximum Temperature
    300 °F
  • Mount Material
    Steel
  • Technical Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)