Motion
8115-448-006

THOMSON (ALTRA)
8115-448-006

Precision Ball Nut Only -
MI ITEM #07313671
MFR #8115-448-006
List Price$3,821.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
8115-448-006

Precision Ball Nut Only -
MI ITEM #07313671
MFR #8115-448-006

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,821.66/each for your price

Overview

Mfr description
8115-448-006 PRELOADS (RP-1502)

Specifications

  • ManufacturerName (description attribute)
    Thomson
  • Dynamic Load Capacity
    14513 lbf
  • Static Load Capacity
    102300 lbf
  • Maximum Temperature
    300 °F
  • Manufacturer Catalog
  • Flange
    Sold Seperately
  • Lead
    0.500 in
  • Mount Material
    Steel
  • Nominal Screw Diameter
    1.500 in
  • Preload
    Double Nut Preload
  • Return Style
    Pickup Finger
  • Screw Thread Size
    2.360-18
  • Screw Torque
    1.42 in-oz
  • Wiper
    Wiper Included
  • Technical Specifications
  • Weight
    12.20 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text