Motion
8115-448-012

THOMSON (ALTRA)
8115-448-012

MAR Legacy Ball Nut Only -
MI ITEM #07313673
MFR #8115-448-012
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
8115-448-012

MAR Legacy Ball Nut Only -
MI ITEM #07313673
MFR #8115-448-012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Lead
    0.250 in
  • Nominal Screw Diameter
    1.500 in
  • Screw Thread Size
    1.967-18
  • Weight
    4.00 lbs

Details

  • Flange
    Sold Seperately
  • Manufacturer Catalog
  • Maximum Temperature
    300 °F
  • Mount Material
    Steel
  • Preload
    Double Nut Preload
  • Return Style
    Pickup Finger
  • Technical Specifications
  • Wiper
    Wiper Sold Seperately

Overview

Mfr description
8115-448-012 PRELOADS (RP-1504)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought