Motion
8115-448-011

THOMSON (ALTRA)
8115-448-011

Precision Ball Nut Only -
MI ITEM #07313674
MFR #8115-448-011
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
8115-448-011

Precision Ball Nut Only -
MI ITEM #07313674
MFR #8115-448-011

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
8115-448-011 PRELOADS (RP-1501)

Specifications

  • Dynamic Load Capacity
    8250 lbf
  • Static Load Capacity
    47800 lbf
  • Maximum Temperature
    300 °F
  • Manufacturer Catalog
  • Flange
    Sold Seperately
  • Lead
    1.000 in
  • Mount Material
    Steel
  • Nominal Screw Diameter
    1.500 in
  • Preload
    Double Nut Preload
  • Return Style
    Pickup Finger
  • Screw Thread Size
    2.25-20
  • Screw Torque
    2.83 in-oz
  • Wiper
    Wiper Included
  • Technical Specifications
  • Weight
    8.60 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text