Motion
8125-448-004

THOMSON (ALTRA)
8125-448-004

MAR Legacy Ball Nut Only -
MI ITEM #07313682
MFR #8125-448-004
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
8125-448-004

MAR Legacy Ball Nut Only -
MI ITEM #07313682
MFR #8125-448-004

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
8125-448-004 PRELOADS (RP-2501)

Specifications

  • Maximum Temperature
    300 °F
  • Manufacturer Catalog
  • Flange
    Sold Seperately
  • Lead
    1.000 in
  • Mount Material
    Steel
  • Nominal Screw Diameter
    2.500 in
  • Preload
    Double Nut Preload
  • Return Style
    Pickup Finger
  • Wiper
    Wiper Included
  • Technical Specifications
  • Weight
    30.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text