Motion
8115-448-002

THOMSON (ALTRA)
8115-448-002

8115-448-002 FLANGE
MI ITEM #07313718
MFR #8115-448-002
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
8115-448-002

8115-448-002 FLANGE
MI ITEM #07313718
MFR #8115-448-002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
8115-448-002 FLANGE

Specifications

  • ManufacturerName (description attribute)
    Thomson
  • Maximum Temperature
    300 °F
  • Material
    Steel
  • Manufacturer Catalog
  • Mount Material
    Steel
  • Technical Specifications
  • Weight
    4.41 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text