Motion
8115-101-006

THOMSON (ALTRA)
8115-101-006

Ball Screw Wiper Kit -
MI ITEM #07313720
MFR #8115-101-006
Price$130.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
8115-101-006

Ball Screw Wiper Kit -
MI ITEM #07313720
MFR #8115-101-006

Mfr description
8115-101-006 WIPER KIT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$130.74/each

Specifications

Dimensions

  • Weight
    0.31 lbs

Details

  • Harmonization Code
    9603.50.0000
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    Thomson
  • Maximum Temperature
    300 °F
  • Technical Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)