Motion
8115-101-004

THOMSON (ALTRA)
8115-101-004

Ball Screw Wiper Kit - Overall Length: 0.1300 in
MI ITEM #07313728
MFR #8115-101-004
Price$137.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
8115-101-004

Ball Screw Wiper Kit - Overall Length: 0.1300 in
MI ITEM #07313728
MFR #8115-101-004

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$137.98/each

Specifications

Dimensions

  • Overall Length
    0.1300 in

Details

  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    Thomson
  • Maximum Temperature
    300 °F
  • Technical Specifications

Overview

Mfr description
8115-101-004 WIPER KIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought