Motion
190-9103
Precision Ball Screw Only - 1.0000 in Nominal Screw Diameter, Right Hand, 144 in Length
Mi Item #07313797
MFR #190-9103
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Ball Screw Only - 1.0000 in Nominal Screw Diameter, Right Hand, 144 in Length
Mi Item #07313797
MFR #190-9103

Mfr description
190-9103 SCREW (12FT.SECTION) R 1002
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Lead
    0.5000 in
  • Lead Accuracy
    0.004 in/ft
  • Length
    144 in
  • Nominal Screw Diameter
    1.0000 in
  • Overall Length
    144.0000 in
  • Root Diameter Minimum
    0.8800 in

Details

  • Manufacturer Catalog
  • Maximum Temperature
    300 °F
  • Product Types
    Ball Screw
  • Technical Specifications
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)