Motion
8106-448-007

THOMSON (ALTRA)
8106-448-007

MAR Legacy Ball Nut Only -
MI ITEM #07313801
MFR #8106-448-007
Price$173.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
8106-448-007

MAR Legacy Ball Nut Only -
MI ITEM #07313801
MFR #8106-448-007

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$173.50/each

Specifications

Dimensions

  • Lead
    0.200 in
  • Nominal Screw Diameter
    0.631 in
  • Weight
    0.50 lbs

Details

  • Dynamic Load Capacity
    800 lbf
  • Flange
    Sold Seperately
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    Thomson
  • Maximum Temperature
    300 °F
  • Mount Material
    Steel
  • Preload
    Non-Preloaded
  • Return Style
    Pickup Finger
  • Static Load Capacity
    6150 lbf
  • Technical Specifications
  • Wiper
    Wiper Sold Seperately

Overview

Mfr description
8106-448-007 BALL NUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought