Motion
S24-09A4-06

THOMSON (ALTRA)
S24-09A4-06

Electrak 1 Actuator - 24 V dc Input Voltage, 5.8 in Stroke Length
MI ITEM #07313810
MFR #S24-09A4-06
Price$765.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
S24-09A4-06

Electrak 1 Actuator - 24 V dc Input Voltage, 5.8 in Stroke Length
MI ITEM #07313810
MFR #S24-09A4-06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$765.12/each

Specifications

Dimensions

  • Stroke
    5.8 in
  • Weight
    1.50 lbs

Details

  • Dynamic Load Capacity
    25 lbf
  • Input Voltage
    24 V dc
  • Manufacturer Catalog
  • Screw Drive Type
    Acme Screw
  • Speed At Full Load
    2.10 in/s
  • Speed At No Load
    3.00 in/s
  • Static Load Capacity
    300 lbf
  • Technical Specifications

Overview

Mfr description
S24-09A4-06 ACTUATOR
  • Mount Material: Copper; Steel; Zinc; Aluminum; Plastic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought