Specifications
Dimensions
- Stroke8 in
- Weight15.20 lbs
Details
- Dynamic Load Capacity1000 lbf
- Input Voltage115 V ac
- Manufacturer Catalog
- Screw Drive TypeBall Screw
- Speed At Full Load1.00 in/s
- Speed At No Load1.10 in/s
- Static Load Capacity2500 lbf
- Technical Specifications
Overview
Mfr description
A12-10B5-08D ACTUATOR
- Mount Material: Copper; Steel; Zinc; Aluminum; Plastic
- Gear Reduction 10:1