Motion
A22-10B5-24D

THOMSON (ALTRA)
A22-10B5-24D

Electrak 5 Actuator - 230 V ac Input Voltage, 24 in Stroke Length
Mi Item #07313857
MFR #A22-10B5-24D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
A22-10B5-24D

Electrak 5 Actuator - 230 V ac Input Voltage, 24 in Stroke Length
Mi Item #07313857
MFR #A22-10B5-24D

Mfr description
A22-10B5-24D 9210-103-072
  • Mount Material: Copper; Steel; Zinc; Aluminum; Plastic
  • Gear Reduction 10:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Stroke
    24 in
  • Weight
    18.60 lbs

Details

  • Dynamic Load Capacity
    1000 lbf
  • Input Voltage
    230 V ac
  • Manufacturer Catalog
  • Screw Drive Type
    Ball Screw
  • Speed At Full Load
    1.00 in/s
  • Speed At No Load
    1.10 in/s
  • Static Load Capacity
    2500 lbf
  • Technical Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)