Specifications
Dimensions
- Stroke4 in
- Weight11.30 lbs
Details
- Dynamic Load Capacity500 lbf
- Input Voltage12 V dc
- Manufacturer Catalog
- Screw Drive TypeBall Screw
- Speed At Full Load1.40 in/s
- Speed At No Load2.40 in/s
- Static Load Capacity3000 lbf
- Technical Specifications
Overview
Mfr description
D12-05B5-04 9205-448-001
- Mount Material: Copper; Steel; Zinc; Aluminum; Plastic
- Gear Reduction 5:1
- Integral Holding Brake