Motion
D12-05B5-12

THOMSON (ALTRA)
D12-05B5-12

Electrak 10 Actuator - 12 V dc Input Voltage, 12 in Stroke Length
MI ITEM #07313860
MFR #D12-05B5-12
Price$2,419.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
D12-05B5-12

Electrak 10 Actuator - 12 V dc Input Voltage, 12 in Stroke Length
MI ITEM #07313860
MFR #D12-05B5-12

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2,419.60/each

Specifications

Dimensions

  • Stroke
    12 in
  • Weight
    12.70 lbs

Details

  • Dynamic Load Capacity
    500 lbf
  • Input Voltage
    12 V dc
  • Manufacturer Catalog
  • Screw Drive Type
    Ball Screw
  • Speed At Full Load
    1.40 in/s
  • Speed At No Load
    2.40 in/s
  • Static Load Capacity
    3000 lbf
  • Technical Specifications

Overview

Mfr description
D12-05B5-12 9205-448-003
  • Mount Material: Copper; Steel; Zinc; Aluminum; Plastic
  • Gear Reduction 5:1
  • Integral Holding Brake

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought