Motion
D24-20B5-04

THOMSON (ALTRA)
D24-20B5-04

Electrak 10 Actuator - 24 V dc Input Voltage, 4 in Stroke Length
Mi Item #07313866
MFR #D24-20B5-04
Price$2,471.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
D24-20B5-04

Electrak 10 Actuator - 24 V dc Input Voltage, 4 in Stroke Length
Mi Item #07313866
MFR #D24-20B5-04

Mfr description
D24-20B5-04 ACTUATOR
  • Mount Material: Copper; Steel; Zinc; Aluminum; Plastic
  • Gear Reduction 20:1
  • Integral Holding Brake
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,471.98/each

Specifications

Dimensions

  • Stroke
    4 in
  • Weight
    11.30 lbs

Details

  • Dynamic Load Capacity
    1000 lbf
  • Input Voltage
    24 V dc
  • Manufacturer Catalog
  • Screw Drive Type
    Ball Screw
  • Speed At Full Load
    0.45 in/s
  • Speed At No Load
    0.60 in/s
  • Static Load Capacity
    3000 lbf
  • Technical Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)