Motion
P24-20B5-12RD

THOMSON (ALTRA)
P24-20B5-12RD

Electrak 100 Actuator - 24 V dc Input Voltage, 12 in Stroke Length
Mi Item #07313876
MFR #P24-20B5-12RD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
P24-20B5-12RD

Electrak 100 Actuator - 24 V dc Input Voltage, 12 in Stroke Length
Mi Item #07313876
MFR #P24-20B5-12RD

Mfr description
P24-20B5-12RD 9420-103-031
  • Mount Material: Copper; Steel; Zinc; Aluminum; Plastic
  • Gear Reduction 20:1
  • Integral Holding Brake
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Stroke
    12 in
  • Weight
    17.30 lbs

Details

  • Dynamic Load Capacity
    1000 lbf
  • Input Voltage
    24 V dc
  • Manufacturer Catalog
  • Screw Drive Type
    Ball Screw
  • Speed At Full Load
    0.25 in/s
  • Technical Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)