Motion
P24-20B5-18RD

THOMSON (ALTRA)
P24-20B5-18RD

Electrak 100 Actuator - 24 V dc Input Voltage, 18 in Stroke Length
MI ITEM #07313877
MFR #P24-20B5-18RD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
P24-20B5-18RD

Electrak 100 Actuator - 24 V dc Input Voltage, 18 in Stroke Length
MI ITEM #07313877
MFR #P24-20B5-18RD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
P24-20B5-18RD ACTUATOR
  • Mount Material: Copper; Steel; Zinc; Aluminum; Plastic
  • Gear Reduction 20:1
  • Integral Holding Brake

Specifications

  • Screw Drive Type
    Ball Screw
  • Input Voltage
    24 V dc
  • Stroke
    18 in
  • Dynamic Load Capacity
    1000 lbf
  • Speed At Full Load
    0.25 in/s
  • Weight
    18.50 lbs
  • Manufacturer Catalog
  • Technical Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text