Specifications
Dimensions
- Stroke8 in
- Weight27.50 lbs
Details
- Dynamic Load Capacity500 lbf
- Input Voltage115 V ac
- Manufacturer Catalog
- Screw Drive TypeBall Screw
- Speed At Full Load1.75 in/s
- Speed At No Load2.05 in/s
- Static Load Capacity4000 lbf
- Technical Specifications
Overview
Mfr description
ALP12-05B5-08D 9205-103-083
- Mount Material: Copper; Steel; Zinc; Aluminum; Plastic
- Gear Reduction 5:1