Motion
ALP22-05B5-24D

THOMSON (ALTRA)
ALP22-05B5-24D

Electrak 205 Actuator - 230 V ac Input Voltage, 24 in Stroke Length
MI ITEM #07313896
MFR #ALP22-05B5-24D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
ALP22-05B5-24D

Electrak 205 Actuator - 230 V ac Input Voltage, 24 in Stroke Length
MI ITEM #07313896
MFR #ALP22-05B5-24D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ALP22-05B5-24D 9205-103-098
  • Mount Material: Copper; Steel; Zinc; Aluminum; Plastic
  • Gear Reduction 5:1

Specifications

  • Screw Drive Type
    Ball Screw
  • Input Voltage
    230 V ac
  • Stroke
    24 in
  • Dynamic Load Capacity
    500 lbf
  • Static Load Capacity
    2500 lbf
  • Speed At Full Load
    1.75 in/s
  • Speed At No Load
    2.05 in/s
  • Weight
    35.50 lbs
  • Manufacturer Catalog
  • Technical Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text