Motion
DF24-10W51-14NNHHN

THOMSON (ALTRA)
DF24-10W51-14NNHHN

Electrak 150 Actuator - 24 V dc Input Voltage, 14 in Stroke Length
MI ITEM #07313912
MFR #DF24-10W51-14NNHHN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
DF24-10W51-14NNHHN

Electrak 150 Actuator - 24 V dc Input Voltage, 14 in Stroke Length
MI ITEM #07313912
MFR #DF24-10W51-14NNHHN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Stroke
    14 in
  • Weight
    6.60 lbs

Details

  • Dynamic Load Capacity
    450 lbf
  • Input Voltage
    24 V dc
  • Manufacturer Catalog
  • Screw Drive Type
    Worm Screw
  • Speed At Full Load
    0.75 in/s
  • Speed At No Load
    0.4 in/s
  • Static Load Capacity
    900 lbf
  • Technical Specifications

Overview

Mfr description
DF24-10W51-14-NNHHN JACK
  • Mount Material: Copper; Steel; Zinc; Aluminum; Plastic
  • Gear Reduction 10:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought