Motion
P24-05B5-08RD

THOMSON (ALTRA)
P24-05B5-08RD

Electrak 100 Actuator - 24 V dc Input Voltage, 8 in Stroke Length
MI ITEM #07313947
MFR #P24-05B5-08RD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
P24-05B5-08RD

Electrak 100 Actuator - 24 V dc Input Voltage, 8 in Stroke Length
MI ITEM #07313947
MFR #P24-05B5-08RD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Stroke
    8 in
  • Weight
    16.40 lbs

Details

  • Dynamic Load Capacity
    500 lbf
  • Input Voltage
    24 V dc
  • Manufacturer Catalog
  • Screw Drive Type
    Ball Screw
  • Speed At Full Load
    1.3 in/s
  • Technical Specifications

Overview

Mfr description
P24-05B5-08RD SPO-00166034 SPECIAL
  • Mount Material: Copper; Steel; Zinc; Aluminum; PlasticGear Reduction 5:1
  • Integral Holding Brake

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought