Motion
8130-448-007

THOMSON (ALTRA)
8130-448-007

Precision Ball Nut Only -
MI ITEM #07313953
MFR #8130-448-007
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
8130-448-007

Precision Ball Nut Only -
MI ITEM #07313953
MFR #8130-448-007

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
8130-448-007 BALL NUT

Specifications

  • Dynamic Load Capacity
    44316 lbf
  • Static Load Capacity
    323950 lbf
  • Maximum Temperature
    300 °F
  • Manufacturer Catalog
  • Flange
    Sold Seperately
  • Lead
    0.660 in
  • Mount Material
    Steel
  • Nominal Screw Diameter
    3.000 in
  • Preload
    Non-Preloaded
  • Return Style
    Pickup Finger
  • Screw Thread Size
    4.325-12
  • Screw Torque
    1.87 in-oz
  • Wiper
    Wiper Included
  • Technical Specifications
  • Weight
    26.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text