Motion
8105-448-014

THOMSON (ALTRA)
8105-448-014

Precision Ball Nut Only
Mi Item #07313965
MFR #8105-448-014
Price$539.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
8105-448-014

Precision Ball Nut Only
Mi Item #07313965
MFR #8105-448-014

Mfr description
8105-448-014 SHORT NUT R-0502
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$539.74/each

Specifications

Dimensions

  • Lead
    0.500 in
  • Nominal Screw Diameter
    0.500 in
  • Weight
    0.27 lbs

Details

  • Dynamic Load Capacity
    929 lbf
  • Flange
    Sold Seperately
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    Thomson
  • Material
    Alloy Steel
  • Maximum Temperature
    300 °F
  • Mount Material
    Steel
  • Preload
    Non-Preloaded
  • Return Style
    Pickup Finger
  • Screw Torque
    1.42 in-oz
  • Static Load Capacity
    4150 lbf
  • Technical Specifications
  • Wiper
    Wiper Sold Seperately
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)