Specifications
Dimensions
- Lead0.200 in
- Nominal Screw Diameter0.631 in
- Weight0.79 lbs
Details
- Dynamic Load Capacity800 lbf
- FlangeSold Seperately
- Manufacturer Catalog
- ManufacturerName (description attribute)Thomson
- MaterialAlloy Steel
- Maximum Temperature300 °F
- Mount MaterialSteel
- PreloadDouble Nut Preload
- Return StylePickup Finger
- Screw Torque0.57 in-oz
- Static Load Capacity6384 lbf
- Technical Specifications
- WiperWiper Sold Seperately
Overview
Mfr description
8106-448-015 PRELOAD RC-0605