Motion
190-9345
Precision Ball Screw Only - 1.5000 in Nominal Screw Diameter, Right Hand, 144 in Length
Mi Item #07313973
MFR #190-9345
Price$1,899.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Ball Screw Only - 1.5000 in Nominal Screw Diameter, Right Hand, 144 in Length
Mi Item #07313973
MFR #190-9345

Mfr description
190-9345 R-1520
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,899.16/each

Specifications

Dimensions

  • Lead
    2.0000 in
  • Lead Accuracy
    0.004 in/ft
  • Length
    144 in
  • Nominal Screw Diameter
    1.5000 in
  • Overall Length
    144.0000 in
  • Root Diameter Minimum
    1.2100 in

Details

  • Manufacturer Catalog
  • Maximum Temperature
    300 °F
  • Product Types
    Ball Screw
  • Technical Specifications
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)