Motion
S12-09A4-02

THOMSON (ALTRA)
S12-09A4-02

Electrak 1 Actuator - 12 V dc Input Voltage, 1.8 in Stroke Length
Mi Item #07313995
MFR #S12-09A4-02
Price$794.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
S12-09A4-02

Electrak 1 Actuator - 12 V dc Input Voltage, 1.8 in Stroke Length
Mi Item #07313995
MFR #S12-09A4-02

Mfr description
S12-09A4-02 9302-448-001
  • Mount Material: Copper; Steel; Zinc; Aluminum; Plastic
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$794.32/each

Specifications

Dimensions

  • Stroke
    1.8 in
  • Weight
    1.20 lbs

Details

  • Dynamic Load Capacity
    25 lbf
  • Input Voltage
    12 V dc
  • Manufacturer Catalog
  • Screw Drive Type
    Acme Screw
  • Speed At Full Load
    2.10 in/s
  • Speed At No Load
    3.00 in/s
  • Static Load Capacity
    300 lbf
  • Technical Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)