Motion
190-9114
Legacy Ball Screw Only - 2.250 in Nominal Screw Diameter, 144 in Length
MI ITEM #07314002
MFR #190-9114
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Legacy Ball Screw Only - 2.250 in Nominal Screw Diameter, 144 in Length
MI ITEM #07314002
MFR #190-9114

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Lead
    0.500 in
  • Lead Accuracy
    0.005 in/ft in
  • Length
    144 in
  • Nominal Screw Diameter
    2.250 in

Details

  • Manufacturer Catalog
  • Maximum Temperature
    300 °F
  • Product Types
    Ball Screw
  • Technical Specifications

Overview

Mfr description
190-9114 BALL SCREW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought