Motion
SP24-17A8-06

THOMSON (ALTRA)
SP24-17A8-06

Electrak 1 Actuator - 24 V dc Input Voltage, 6.8 in Stroke Length
MI ITEM #07314024
MFR #SP24-17A8-06
Your Price$872.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SP24-17A8-06

Electrak 1 Actuator - 24 V dc Input Voltage, 6.8 in Stroke Length
MI ITEM #07314024
MFR #SP24-17A8-06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$872.18/each(List $1,046.61)

Overview

Mfr description
SP24-17A8-06 9307-103-056
  • Mount Material: Copper; Steel; Zinc; Aluminum; Plastic

Specifications

  • Screw Drive Type
    Acme Screw
  • Input Voltage
    24 V dc
  • Stroke
    6.8 in
  • Dynamic Load Capacity
    75 lbf
  • Static Load Capacity
    300 lbf
  • Speed At Full Load
    0.65 in/s
  • Speed At No Load
    1.00 in/s
  • Weight
    1.50 lbs
  • Manufacturer Catalog
  • Technical Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought