Motion
8115-448-057

THOMSON (ALTRA)
8115-448-057

Precision Ball Nut Only
MI ITEM #07314033
MFR #8115-448-057
Price$1,604.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
8115-448-057

Precision Ball Nut Only
MI ITEM #07314033
MFR #8115-448-057

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,604.36/each

Specifications

Dimensions

  • Lead
    2.000 in
  • Nominal Screw Diameter
    1.500 in
  • Weight
    5.00 lbs

Details

  • Dynamic Load Capacity
    7600 lbf
  • Flange
    Sold Seperately
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    Thomson
  • Material
    Alloy Steel
  • Maximum Temperature
    300 °F
  • Mount Material
    Steel
  • Preload
    Non-Preloaded
  • Return Style
    Deflector
  • Screw Torque
    5.66 in-oz
  • Static Load Capacity
    29000 lbf
  • Technical Specifications
  • Wiper
    Wiper Included

Overview

Mfr description
8115-448-057 BALL NUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought