Motion
8115-448-049

THOMSON (ALTRA)
8115-448-049

Precision Ball Nut Only
MI ITEM #07314065
MFR #8115-448-049
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
8115-448-049

Precision Ball Nut Only
MI ITEM #07314065
MFR #8115-448-049

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Lead
    1.000 in
  • Nominal Screw Diameter
    1.500 in
  • Screw Thread Size
    2.25-20
  • Weight
    3.90 lbs

Details

  • Dynamic Load Capacity
    8250 lbf
  • Flange
    Sold Seperately
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    Thomson
  • Material
    Alloy Steel
  • Maximum Temperature
    300 °F
  • Mount Material
    Steel
  • Preload
    Non-Preloaded
  • Return Style
    Deflector
  • Screw Torque
    2.83 in-oz
  • Static Load Capacity
    34662 lbf
  • Technical Specifications
  • Wiper
    Wiper Included

Overview

Mfr description
8115-448-049 BALL NUT (OLD 8115-448-05

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought