Motion
8110-448-054

THOMSON (ALTRA)
8110-448-054

MAR Legacy Ball Nut Only -
Mi Item #07314332
MFR #8110-448-054
Price$363.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
8110-448-054

MAR Legacy Ball Nut Only -
Mi Item #07314332
MFR #8110-448-054

Mfr description
8110-448-054 BALL NUT-RH SQUARE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$363.10/each

Specifications

Dimensions

  • Lead
    0.250 in
  • Nominal Screw Diameter
    1.000 in
  • Screw Thread Size
    1.563-18
  • Weight
    1.30 lbs

Details

  • Flange
    Sold Seperately
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    Thomson
  • Maximum Temperature
    300 °F
  • Mount Material
    Steel
  • Preload
    Non-Preloaded
  • Return Style
    Pickup Finger
  • Technical Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)