Specifications
Dimensions
- Lead0.200 in
- Nominal Screw Diameter0.750 in
- Weight1.20 lbs
Details
- FlangeSold Seperately
- Manufacturer Catalog
- Maximum Temperature300 °F
- Mount MaterialSteel
- PreloadDouble Nut Preload
- Return StylePickup Finger
- Technical Specifications
- WiperWiper Sold Seperately
Overview
Mfr description
8107-448-012 PRELOAD ASSY