Motion
8107-448-025

THOMSON (ALTRA)
8107-448-025

Precision Ball Nut Only -
MI ITEM #07314346
MFR #8107-448-025
Price$1,233.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
8107-448-025

Precision Ball Nut Only -
MI ITEM #07314346
MFR #8107-448-025

Mfr description
8107-448-025 PRELOAD ASSY
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,233.45/each

Specifications

Dimensions

  • Lead
    0.200 in
  • Nominal Screw Diameter
    0.750 in
  • Screw Thread Size
    1.173-18
  • Weight
    1.20 lbs

Details

  • Dynamic Load Capacity
    950 lbf
  • Flange
    Sold Seperately
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    Thomson
  • Maximum Temperature
    300 °F
  • Mount Material
    Steel
  • Preload
    Double Nut Preload
  • Return Style
    Pickup Finger
  • Screw Torque
    0.57 in-oz
  • Static Load Capacity
    7750 lbf
  • Technical Specifications
  • Wiper
    Wiper Sold Seperately

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)