Motion
190-9107
Ball Screw - 1.5000 in Nominal Screw Diameter, Right Hand, 144 in Length
MI ITEM #07314355
MFR #190-9107
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Screw - 1.5000 in Nominal Screw Diameter, Right Hand, 144 in Length
MI ITEM #07314355
MFR #190-9107

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
190-9107 BALL BEARING SCREW

Specifications

  • Length
    144 in
  • Nominal Screw Diameter
    1.5000 in
  • Thread Direction
    Right Hand
  • Overall Length
    144.0000 in
  • Lead
    1.0000 in
  • Lead Accuracy
    0.004 in/ft
  • Maximum Temperature
    300 °F
  • Root Diameter Minimum
    1.1400 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text