Motion
8107-448-027

THOMSON (ALTRA)
8107-448-027

Precision Ball Nut Only
Mi Item #07314360
MFR #8107-448-027
Price$601.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
8107-448-027

Precision Ball Nut Only
Mi Item #07314360
MFR #8107-448-027

Mfr description
8107-448-027 BALL NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$601.76/each

Specifications

Dimensions

  • Lead
    0.200 in
  • Nominal Screw Diameter
    0.750 in
  • Weight
    0.75 lbs

Details

  • Dynamic Load Capacity
    1900 lbf
  • Flange
    Not Available
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    Thomson
  • Material
    Alloy Steel
  • Maximum Temperature
    300 °F
  • Mount Material
    Steel
  • Preload
    Non-Preloaded
  • Return Style
    Pickup Finger
  • Screw Torque
    0.57 in-oz
  • Static Load Capacity
    18800 lbf
  • Technical Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)