Motion
D12-20A5-04

THOMSON (ALTRA)
D12-20A5-04

Electrak 2 Actuator - 12 V dc Input Voltage, 4 in Stroke Length
Mi Item #07314401
MFR #D12-20A5-04
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
D12-20A5-04

Electrak 2 Actuator - 12 V dc Input Voltage, 4 in Stroke Length
Mi Item #07314401
MFR #D12-20A5-04

Mfr description
D12-20A5-04 ACTUATOR
  • Mount Material: Copper; Steel; Zinc; Aluminum; Plastic
  • Gear Reduction 10:1
  • Integral Holding Brake
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Stroke
    4 in

Details

  • Dynamic Load Capacity
    250 lbf
  • Input Voltage
    12 V dc
  • Manufacturer Catalog
  • Screw Drive Type
    Acme Screw
  • Speed At Full Load
    0.55 in/s
  • Speed At No Load
    0.61 in/s
  • Static Load Capacity
    1000 lbf
  • Technical Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)