Motion
A12-05B5-04D

THOMSON (ALTRA)
A12-05B5-04D

Electrak 5 Actuator - Clevis Mount, 115 V ac Input Voltage, 4 in Stroke Length, 500 lbs Load Capacity
Mi Item #07314418
MFR #A12-05B5-04D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
A12-05B5-04D

Electrak 5 Actuator - Clevis Mount, 115 V ac Input Voltage, 4 in Stroke Length, 500 lbs Load Capacity
Mi Item #07314418
MFR #A12-05B5-04D

Mfr description
A12-05B5-04D ACTUATOR
  • Mount Material: Copper; Steel; Zinc; Aluminum; Plastic
  • Gear Reduction 5:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Stroke
    4 in
  • Weight
    14.40 lbs

Details

  • Duty Cycle At Full Load
    25 %
  • Dynamic Load Capacity
    500 lbf
  • Environment Ip Rating
    IP65
  • Input Voltage
    115 V ac
  • Limit Switches
    optional
  • Load Capacity
    500 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting
    Clevis
  • Screw Drive Type
    Ball Screw
  • Speed At Full Load
    1.70 in/s
  • Speed At No Load
    2.10 in/s
  • Static Load Capacity
    2500 lbf
  • Technical Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)