Motion
A12-05B5-08D

THOMSON (ALTRA)
A12-05B5-08D

Electrak 5 Actuator - 115 V ac Input Voltage, 8 in Stroke Length
MI ITEM #07314420
MFR #A12-05B5-08D
Price$2,369.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
A12-05B5-08D

Electrak 5 Actuator - 115 V ac Input Voltage, 8 in Stroke Length
MI ITEM #07314420
MFR #A12-05B5-08D

Mfr description
A12-05B5-08D ACTUATOR
  • Mount Material: Copper; Steel; Zinc; Aluminum; Plastic
  • Gear Reduction 5:1
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,369.80/each

Specifications

Dimensions

  • Stroke
    8 in
  • Weight
    15.20 lbs

Details

  • Dynamic Load Capacity
    500 lbf
  • Input Voltage
    115 V ac
  • Manufacturer Catalog
  • Screw Drive Type
    Ball Screw
  • Speed At Full Load
    1.70 in/s
  • Speed At No Load
    2.10 in/s
  • Static Load Capacity
    2500 lbf
  • Technical Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)