Motion
D12-20A5-04D

THOMSON (ALTRA)
D12-20A5-04D

Electrak 2 Actuator - 12 V dc Input Voltage, 4 in Stroke Length
MI ITEM #07314432
MFR #D12-20A5-04D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
D12-20A5-04D

Electrak 2 Actuator - 12 V dc Input Voltage, 4 in Stroke Length
MI ITEM #07314432
MFR #D12-20A5-04D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Stroke
    4 in
  • Weight
    10.00 lbs

Details

  • Dynamic Load Capacity
    250 lbf
  • Input Voltage
    12 V dc
  • Manufacturer Catalog
  • Screw Drive Type
    Acme Screw
  • Speed At Full Load
    0.55 in/s
  • Speed At No Load
    0.61 in/s
  • Static Load Capacity
    1000 lbf
  • Technical Specifications

Overview

Mfr description
D12-20A5-04D 250# ACTUATOR
  • Mount Material: Copper; Steel; Zinc; Aluminum; Plastic
  • Gear Reduction 10:1
  • Integral Holding Brake

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought