Specifications
Dimensions
- Lead0.500 in
- Lead Accuracy0.004 in/ft
- Length144 in
- Nominal Screw Diameter1.5000 in
- Overall Length144.0000 in
- Root Diameter Minimum1.2700 in
Details
- Manufacturer Catalog
- Maximum Temperature300 °F
- Product TypesBall Screw
- Technical Specifications
- Thread DirectionRight Hand
Overview
Mfr description
190-9108 R-1502 MODIFIED SCREW RH