Motion
7833364
BK Ball Screw Support -
Mi Item #07314683
MFR #7833364
Price$830.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BK Ball Screw Support -
Mi Item #07314683
MFR #7833364

Mfr description
7833364 BK BEARING SUPPORT BASE MOUNT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$830.09/each

Specifications

Dimensions

  • Weight
    2.80 lbs

Details

  • Block Mount
    Base Mount
  • Block Type
    BK
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    Thomson
  • Maximum Temperature
    300 °F
  • Technical Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)