Motion
BN7506
Lead Screw Lead Nut Only Non Preloaded, RH - BN Series
Mi Item #07314740
MFR #BN7506
Price$202.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lead Screw Lead Nut Only Non Preloaded, RH - BN Series
Mi Item #07314740
MFR #BN7506

Mfr description
BN7506 NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$202.94/each

Specifications

Dimensions

  • Nominal Shaft Diameter
    1.50 in

Details

  • ManufacturerName (description attribute)
    Thomson
  • Material
    SAE 660 bearing Bronze
  • Measurement Standard
    Inch
  • Series
    BN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)