Motion
DF12-10W51-16NNHHN

THOMSON (ALTRA)
DF12-10W51-16NNHHN

Electrak 150 Actuator - 12 V dc Input Voltage, 16 in Stroke Length
Mi Item #07314752
MFR #DF12-10W51-16NNHHN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
DF12-10W51-16NNHHN

Electrak 150 Actuator - 12 V dc Input Voltage, 16 in Stroke Length
Mi Item #07314752
MFR #DF12-10W51-16NNHHN

Mfr description
DF12-10W51-16NNHHN IND LINEAR ACTUATOR
  • Mount Material: Copper; Steel; Zinc; Aluminum; Plastic
  • Gear Reduction 10:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Stroke
    16 in
  • Weight
    6.90 lbs

Details

  • Dynamic Load Capacity
    450 lbf
  • Input Voltage
    12 V dc
  • Manufacturer Catalog
  • Screw Drive Type
    Worm Screw
  • Speed At Full Load
    0.75 in/s
  • Speed At No Load
    0.4 in/s
  • Static Load Capacity
    900 lbf
  • Technical Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)