Motion
ADN-1 1/4"-1"-I-P-A

FESTO CORPORATION
ADN-1 1/4"-1"-I-P-A

ADN-11/4"-1"-I-P-A Compact Cylinder
Mi Item #07314908
MFR #ADN-1 1/4"-1"-I-P-A
Price$135.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
ADN-1 1/4"-1"-I-P-A

ADN-11/4"-1"-I-P-A Compact Cylinder
Mi Item #07314908
MFR #ADN-1 1/4"-1"-I-P-A

Mfr description
AC0209694"-1-I-P-A 557093
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$135.82/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Fixed Cushion
  • Auto-Switch
    Yes
  • Bracket 1
    Threaded End
  • Cushion Type
    Fixed Cushion
  • Cylinder Style
    Compact
  • Cylinder Suffix
    I-P-A
  • Magnet
    With Magnet
  • Mounting Type
    Threaded End
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Female Thread
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)