Motion
ZP40HBU
ZP VACUUM PAD, ZP, ZP2, ZP3 with 40 mm Pad Diameter
Mi Item #07315128
MFR #ZP40HBU
Price$16.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 40 mm Pad Diameter
Mi Item #07315128
MFR #ZP40HBU

Mfr description
ZP40HBU VACUUM PAD
  • Pad type: heavy-duty (flat with rib), or heavy duty (bellows)
  • Reinforced type of pad that prevents deformation when transferring heavy or large work pieces
  • Pad material: NBR, FKM, EPR, silicone rubber, urethane rubber
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.00/each

Specifications

Dimensions

  • Overall Weight
    16 g
  • Pad Diameter
    40 mm
  • Weight
    16 g

Details

  • Lock Ring
    With Lock Ring
  • Pad Material
    Urethane Rubber
  • Pad Type
    Heavy Duty, Bellows
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)