Specifications
Dimensions
- Lacing6 x 6
Details
- Corrosion ResistantNot Resistant to Corrosion
- MaterialCarbon Steel
- Product TypeLeaf Chain
- Standards MetANSI
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)