Motion
VQ4100-51-02N

SMC CORP OF AMERICA
VQ4100-51-02N

VQ VALVE
Mi Item #07315294
MFR #VQ4100-51-02N
Price$88.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ4100-51-02N

VQ VALVE
Mi Item #07315294
MFR #VQ4100-51-02N

Mfr description
VQ4100-51-02N
  • Fluid: air/inert gas
  • Operating pressure range: 0.15 - 1.0MPa
  • Effective area mm 2 (Cv):2 position metal seal 36.0 (2.0);2 position rubber seal 39.6 (2.2)3 position metal seal 19.8 - 36.0 (1.1 - 2.0);3 position rubber seal 21.6 - 39.6 (1.2 - 2.2)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.76/each

Specifications

Dimensions

  • Port Sizes
    1/4 NPT

Details

  • Country of Origin
    US
  • Flow Direction
    4-Way
  • Manual Operation Type
    Non-Locking Push (Tool Required)
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air, Inert Gas
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Base Mounted
  • Seal Material
    Metal
  • Series
    VQ
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)