Specifications
Details
- DisposableYes
- Insertion MethodRoll Down
- Manufacturer Stock Number10080529190731
- Manufacturer Upc Number10080529190731
- Noise Reduction Rating Nrr0 dB
- Package Quantity10
- Plug MaterialFoam
- Plug ShapeTapered
- UPC_NO10080529190731
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)