Motion
MTS12-50-M9PWL

SMC CORP OF AMERICA
MTS12-50-M9PWL

Pneumatic Rotary Actuator - Body as Flange Mount
Mi Item #07315565
MFR #MTS12-50-M9PWL
Price$420.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MTS12-50-M9PWL

Pneumatic Rotary Actuator - Body as Flange Mount
Mi Item #07315565
MFR #MTS12-50-M9PWL

Mfr description
MTS12-50-M9PWL MTS, PRECISION CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$420.32/each

Specifications

Dimensions

  • Body Size
    12 mm
  • Port 1 Size/Type
    M Thread
  • Port 2 Size/Type
    M Thread

Details

  • Cushion Type
    Air Cushion
  • Magnet
    Yes
  • Mount Type
    Body as Flange
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)